Shop All Locking Pliers
Ampco Safety Tools
Plier Snap Ring External 5-1/2
Mfr # 8300
Zoro # G7477705
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistant, Nonmagnetic
- Material Beryllium Copper
- Overall Length 5 1/2 in
- Number of Pieces 1
- Tip Dia. 0.05 in
Product Information
- Brand Ampco Safety Tools
- MFR # 8300
- Zoro # G7477705
- UPC # 702535882839
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 5 1/2 in |
Tip Dia. | 0.05 in |
For Bore Dia. | 1/8 in to 3/8 in |
For Shaft Dia. | 1/8 in to 3/8 in |
For Minimum Shaft Diameter | 1/8 in |
For Shaft Diameter Range | 1/8 in to 3/8 in |
Tip Diameter | 0.05 in |
Overall Length Range | Less than 6 in |
For Maximum Shaft Diameter | 3/8 in |
Description
Nonsparking Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type External, Non-Sparking Yes, Grip Style Plain, Overall Length 5 1/2 in, Tip Diameter 0.05 in, Tip Angle 0 Degrees , For Minimum Shaft Diameter 1/8 in, For Maximum Shaft Diameter 3/8 in, Jaw Opening Type Spring Return, Replaceable Tips No, Features Corrosion Resistant, Nonmagnetic, For Use With Retaining Rings, Handle Color Natural, Handle Style Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Hand Tap Sets (173233)
- DEWALT Drive Pin, 3 in., Silver, PK100 (50116-PWR)
- BOSCH Spline Core Bit With Shank, 2 In, 12 L (HC8010)
- PLATT Translucent Padded Divider Case, 10-1/2"L x 6-1/2"W x 1-1/2"D (PB600)
- AMPCO SAFETY TOOLS Flat Nose Plier, Uninsulated, Ergonomic (8254)
- STEEL GRIP CURVED LOCKING PLIER 10"" (2251189)
- OTC 8 in Horseshoe Lock Ring Pliers (714)
- K-TOOL INTERNATIONAL Adjustable Oil Filter Pliers, 2-1/4", 6" (KTI-73620)
- TOLSEN 9 Needle Nose Vise Grip Locking Pliers Industrial (10053)
- KNIPEX 7-1/4" Circlip Pliers For Grip Rings On Shafts, Plastic Grip (46 11 G4)
- IRWIN Vise Grip VGP4LN 4 Inch Long Nose Locking Pliers (VGP4LN)
- Ampco Safety Tools Locking Pliers