Shop All Screwdrivers
Ampco Safety Tools
Offset Screwdriver Slotted 1/4" 5 in Round
Mfr # S-1004B
Zoro # G7530047
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 1/4 in
- Measurement Type SAE
Product Information
- Brand Ampco Safety Tools
- MFR # S-1004B
- Zoro # G7530047
- UPC # 702535883669
- Country of Origin United States
- Category Screwdrivers
Dimensions
Overall Length | 5 in |
Tip Size | 1/4 in |
Shank Length | 5 in |
Sizes Included | Keystone Slotted: 1/4 in |
For Fastener Size | 1/4 in |
Description
Non-Sparking Non-Magnetic Slotted Offset Screwdriver, Tip Size 1/4 in, Tip Style Slotted, Fixed, Plain, Bit Storage None, Magnetized Tip No, Shank Length 5 in, Shank Material Aluminum Bronze, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Geared Chuck, 3 Jaw (63203050014)
- MILWAUKEE TOOL 12mm Metric Ratcheting Combination Wrench (45-96-9312)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400126600)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 1/8 in Round (S-54)
- AMPCO SAFETY TOOLS Non-Sparking Insulated Slotted Screwdriver 5/16 in Round (IS-49)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 5/32 in Round (S-35)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 1/4 in Round (S-39)
- AMPCO SAFETY TOOLS Nonsparking Phillips Screwdriver #1 Round (S-1099A)
- AMPCO SAFETY TOOLS Non-Sparking Phillips Screwdriver #2 Round (S-1099)
- TEKTON Hex x 4" Screwdriver 5mm 4 in. Round (DHX21050)
- Ampco Safety Tools Screwdrivers and Nutdrivers