Shop All Open End Wrenches
Ampco Safety Tools
Nonsparking Open End Wrench, 5/16 x 11/32
Mfr # WO-5/16X11/32
Zoro # G2524523
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- Head Angle 15 Degrees
- Insulated No
- Overall Length 5 in
Product Information
- Brand Ampco Safety Tools
- MFR # WO-5/16X11/32
- Zoro # G2524523
- UPC # 702535896935
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 5 in |
Size | 5/16" x 11/32" |
Head Size | 5/16 in, 11/32 in |
Wrench Head Sizes | 5/16 in, 11/32 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 5/16 in, 11/32 in, Overall Length 5 in, 15 Degrees , Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 48" Extension (HYD048SS500)
- IRWIN Drill Bit, 1 In (87916)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/16x6 In (48-20-7441)
- DRILL AMERICA 3/4" HSS Straight Shank Straight Flute Chucking Reamer (DWRR3/4)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 1/4x5/16 in. (WO-1/4X5/16)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 7/16x1/2 in. (WO-7/16X1/2)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 3/8x7/16 in. (WO-3/8X7/16)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1/2 x 11/16 in (WO-1/2X11/16)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 15/16 x 1-1/16 (WO-15/16X1-1/16)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 30 x 36mm (WO-30X36)
- AMPCO SAFETY TOOLS Single Open End Wrench, 18mm Head Size (0122)
- Ampco Safety Tools Open End Wrenches