Shop All Screwdrivers
Ampco Safety Tools
Non-Sparking Insulated Slotted Screwdriver 5/16 in Round
Mfr # IS-49
Zoro # G4542194
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 5/16 in
- Handle Material Plastic
- Handle Design Cushion Grip
Product Information
- Brand Ampco Safety Tools
- MFR # IS-49
- Zoro # G4542194
- UPC # 702535882013
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 5/16 in |
Shank Length | 6 in |
Overall Length | 10 1/4 in |
Handle Length | 4 1/4 in |
For Fastener Size | 5/16 in |
Description
Non-Sparking Insulated Slotted Screwdriver, Tip Size 5/16 in, Slotted, Molded, Overall Length 10 1/4 in, ESD Safe No, Non-Sparking Yes, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drive Pin Punch Set, 1/8 To 3/8 In, 5 Pcs (2AJB1)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 10mm -1.25 (8339)
- KLEIN TOOLS Ironworker Plier Grips, 6 3/4" L (M200ST)
- UNIVERSAL TOOL 1/2"-12" Belt Sander (UT8718)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 5/16 in Round (S-49)
- AMPCO SAFETY TOOLS Nonsparking Phillips Screwdriver #4 Round (S-1101)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 3/8 in Round (S-56)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 3/16 in Round (S-37)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 3/8 in Round (S-50)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 1/4 in Round (S-39)
- IDEAL Quick Change Screwdriver (35-932)
- Ampco Safety Tools Screwdrivers