Shop All Hex Keys
Ampco Safety Tools
Metric Plain Hex Key, 8 mm Tip Size, 100 mm Long, 36 mm Short
Mfr # WH-8MM
Zoro # G3174351
original price:
$23.29
17% off
new price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 100 mm
- Blade Material Beryllium Copper
- Finish Natural
- Handle Length 36 mm
- Handle Material Beryllium Copper
Product Information
- Brand Ampco Safety Tools
- MFR # WH-8MM
- Zoro # G3174351
- UPC # 702535881023
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 100 mm |
Handle Length | 36 mm |
Tip Size | 8 mm |
Long Arm Length | 100 mm |
Length Family | Short |
Short Arm Length | 36 mm |
Long-Arm-Length | 100mm |
Arm-Length | 100mm |
Handle-Length | 36mm |
Short-Arm-Length | 36mm |
Description
Hex Key, Tip Size 8 mm, Long Arm Length 100 mm, Short Arm Length 36 mm, Natural, Length Family Short, Hex, Number of Tips 2, Non-Sparking Yes, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 5 Ton 2 Jaw Internal/External Puller (3552)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2318YG-200)
- STARRETT Kwik Change Arbor Kit, High Speed Drill (A6-4)
- DIABLO 3/16 in. X 2 in. L Carbide Tipped Tile and Stone Drill Bit 1 pk (DMANS1020)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 3 mm Tip Size, 63 mm Long, 20 mm Short (WH-3MM)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 2 mm Tip Size, 63 mm Long, 20 mm Short (WH-2MM)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 5 mm Tip Size, 79 mm Long, 28 mm Short (WH-5MM)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 6 mm Tip Size, 90 mm Long, 32 mm Short (WH-6MM)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 3/16" Tip Size, 6 in Long, 4 1/2 in Short (WT-3/16)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 4 mm Tip Size, 150 mm Long, 115 mm Short (WT-4MM)
- EKLIND Torx(R) Plain Torx(R) Key, T60 Tip Size, 7 1/2 in Long, 1 1/2 in Short (15760)
- Ampco Safety Tools Wrenches