Shop All Hex Keys
Ampco Safety Tools
Metric Plain Hex Key, 6 mm Tip Size, 90 mm Long, 32 mm Short
Mfr # WH-6MM
Zoro # G3113485
original price:
$18.65
8% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 90 mm
- Blade Material Beryllium Copper
- Finish Natural
- Handle Length 32 mm
- Handle Material Beryllium Copper
Product Information
- Brand Ampco Safety Tools
- MFR # WH-6MM
- Zoro # G3113485
- UPC # 702535881009
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 90 mm |
Handle Length | 32 mm |
Tip Size | 6 mm |
Short Arm Length | 32 mm |
Length Family | Short |
Long Arm Length | 90 mm |
Short-Arm-Length | 32mm |
Handle-Length | 32mm |
Arm-Length | 90mm |
Long-Arm-Length | 90mm |
Description
Hex Key, Tip Size 6 mm, Long Arm Length 90 mm, Short Arm Length 32 mm, Natural, Length Family Short, Hex, Number of Tips 2, Non-Sparking Yes, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Slip Joint Pliers, 6-1/2 In, 1-3/4 In Jaw (J276)
- CARMEX Threading Insert, 11 IR 14 UN BMA (11 IR 14 UN BMA)
- CLEVELAND Counterbore, 6.500" L, 0.500" dia., Bright (C91714)
- LOCK TECHNOLOGY Big Nasty Texas Twister Air Hammer Pulling Kit (LT498)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 10 mm Tip Size, 110 mm Long, 40 mm Short (WH-10MM)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 2 mm Tip Size, 63 mm Long, 20 mm Short (WH-2MM)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 3 mm Tip Size, 63 mm Long, 20 mm Short (WH-3MM)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 13 mm Tip Size, 135 mm Long, 51 mm Short (WH-13MM)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 1/16" Tip Size, 1 3/4 in Long, 1/2 in Short (WH-1/16)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 14 mm Tip Size, 140 mm Long, 57 mm Short (WH-14MM)
- BETA Torx(R) Plain Star Male Key, T45 Tip Size, 9 in Long, 4 5/16 in Short (951TX)
- Ampco Safety Tools Hex Keys & Hex Key Sets