Shop All Hex Keys
Ampco Safety Tools
Metric Plain Hex Key, 32 mm Tip Size, 320 mm Long, 125 mm Short
Mfr # WH-32MM
Zoro # G5921170
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 12 in
- Blade Material Beryllium Copper
- Finish Natural
- Handle Length 13 13/16 in
- Handle Material Beryllium Copper
Product Information
- Brand Ampco Safety Tools
- MFR # WH-32MM
- Zoro # G5921170
- UPC # 702535881153
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 12 in |
Handle Length | 13 13/16 in |
Tip Size | 32 mm |
Long Arm Length | 320 mm |
Length Family | Short |
Short Arm Length | 125 mm |
Long-Arm-Length | 320mm |
Handle-Length | 13-13/16" |
Arm-Length | 12" |
Short-Arm-Length | 125mm |
Description
Hex Key, Tip Size 32 mm, Long Arm Length 320 mm, Short Arm Length 125 mm, Natural, Length Family Short, Hex, Number of Tips 2, Non-Sparking Yes, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF1PH2IR10)
- MELIN TOOL CO Hss Drill Mill 90Deg 9/16"X1-13/32 (A-1618-DP-1)
- MILWAUKEE TOOL Guide Plate for 2-1/2" Thin Wall Core Bit (48-20-6158)
- KO-KEN Universal Spark Plug Socket 16mm 6 Point 315mm Spring Clip (127C.315-16)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 27 mm Tip Size, 250 mm Long, 100 mm Short (WH-27MM)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 13 mm Tip Size, 135 mm Long, 51 mm Short (WH-13MM)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 24 mm Tip Size, 222 mm Long, 90 mm Short (WH-24MM)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 1/16" Tip Size, 1 3/4 in Long, 1/2 in Short (WH-1/16)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 14 mm Tip Size, 140 mm Long, 57 mm Short (WH-14MM)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 3/16" Tip Size, 2 7/8 in Long, 7/8 in Short (WH-3/16)
- EKLIND Metric Plain Ball Hex Key, 17 mm Tip Size, 9 11/16 in Long, 2 27/64 in Short (18634)
- Ampco Safety Tools Hex Keys & Hex Key Sets