Shop All Hand Held Punches
Ampco Safety Tools
Marlin Spike, Non-Spark, 16 in L
Mfr # MS-1-ST
Zoro # G5059275
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 16 in
- Tether Capable Tether Capable
- Design 1-piece
- Construction High Strength Nickel Aluminum Bronze
- Meets/Exceeds ANSI, ASTM A342, DIN, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
Product Information
- Brand Ampco Safety Tools
- MFR # MS-1-ST
- Zoro # G5059275
- UPC # 702535884031
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 16 in |
Overall Length | 16 in |
Description
This AMPCO MS-1-ST Marlin Spike is a non-sparking, non-magnetic, corrosion resistant tool that is 16 in. long. Made of high strength nickel aluminum bronze, the marlin spike is durable and sturdy. The 1 piece design makes it easy to use for this hand held punch. With this AMPCO Marlin Spike you will be able to perform your job with ease and safety.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 12mm Hex Metric Socket, 6 Points (53YU24)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 13113 (13113)
- DUSTLESS TECHNOLOGIES ChipBuddie with 18" Hose (61005)
- OSG Spiral Flute Tap, Plug 3 Flutes (1986300)
- AMPCO SAFETY TOOLS Drift Pin, Straight, 1/4x6, Nonsparking (D-20)
- AMPCO SAFETY TOOLS Drift Pin, Barrel, 7/16 x 8, Nonsparking (D-3)
- AMPCO SAFETY TOOLS Round Center Punch, 5/8x6, Nonsparking (P-1293)
- AMPCO SAFETY TOOLS Drift Pin, Straight, 7/16x10, Nonsparking (D-23)
- AMPCO SAFETY TOOLS Round Center Punch, 3/8x4 1/2, Nonsparking (P-1291)
- AMPCO SAFETY TOOLS Round Center Punch, 5/16x4, Nonsparking (P-1290)
- URREA Punches and drift pins set of 7 pieces. (96A)
- Ampco Safety Tools Cutting and Shaping Tools