Shop All Open End Wrenches
Ampco Safety Tools
Dbl Open Wrench, Non-Spark, 15/16 x 1 in
Mfr # WO-15/16X1
Zoro # G5170006
product price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- Head Angle 15 Degrees
- Head Movement Fixed
- Reversing No
Product Information
- Brand Ampco Safety Tools
- MFR # WO-15/16X1
- Zoro # G5170006
- UPC # 702535897147
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Wrench Head Sizes | 15/16 in, 1 in |
Head Size | 15/16 in, 1 in |
Overall Length | 10 1/4 in |
Size | 15/16" x 1" |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 15/16 in, 1 in, Overall Length 10 1/4 in, 15 Degrees , Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezer, Straight Flat Broad, Plastic (18526)
- WESTWARD Taping Knife, Flexible, 8", Blue Steel (13A728)
- MILWAUKEE TOOL 13/16" Hole Dozer Bi-Metal Hole Saw (49-56-9606)
- URREA 1-1/2" Full polished 12-point combination wrench (1248)
- AMPCO SAFETY TOOLS Single Open End Wrench, 1-1/8" Head Size (0286)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 15/16 x 1-1/16 (WO-15/16X1-1/16)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 27 x 30mm (WO-27X30)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 1x1-1/8 in. (WO-1X1-1/8)
- AMPCO SAFETY TOOLS Single Open End Wrench, 16mm Head Size (0118)
- AMPCO SAFETY TOOLS Single Open End Wrench, 15/16" Head Size (0278)
- STAHLWILLE TOOLS Single-end Wrench Size 75 mm L.608 mm (40040750)
- Ampco Safety Tools Wrenches