Shop All Open End Wrenches
Ampco Safety Tools
Dbl Open Wrench, Non-Spark, 15/16 x 1-1/16
Mfr # WO-15/16X1-1/16
Zoro # G5170051
product price: $71.95
/ea
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- Head Angle 15 Degrees
- Wrench Shape Straight
- Reversing No
Product Information
- Brand Ampco Safety Tools
- MFR # WO-15/16X1-1/16
- Zoro # G5170051
- UPC # 702535897154
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 15/16" x 1-1/16" |
Head Size | 15/16 in, 1 1/16 in |
Overall Length | 10 1/4 in |
Wrench Head Sizes | 15/16 in, 1 1/16 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 15/16 in, 1 1/16 in, Overall Length 10 1/4 in, 15 Degrees , Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS PUNCH STRAIGHT JP SK BLANK 7" OA (AJA963)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-07-09-1/2)
- KNIPEX Chain Nose Plier, 8" Overall Length (13 82 8 T BKA)
- RIDGID Electrical Tools, K750 W/C27 (42012)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 15/16 x 1 in (WO-15/16X1)
- AMPCO SAFETY TOOLS Single Open End Wrench, 1-1/8" Head Size (0286)
- AMPCO SAFETY TOOLS Single Open End Wrench, 1-3/4" Head Size (0306)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1-1/8 x 1-1/4 (WO-1-1/8X1-1/4)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 1/4x5/16 in. (WO-1/4X5/16)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 3/8x7/16 in. (WO-3/8X7/16)
- CAPRI TOOLS 1132 x 716 Slim Mini Open End Wrench, SAE (CP11830-1132716)
- Ampco Safety Tools Wrenches