Shop All Picks & Riveting Chipping Hammers
Ampco Safety Tools
Cutoff Hammer, 5 lb., Fiberglass Handle
Mfr # H-51FG
Zoro # G6297831
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Material Nickel Aluminum Bronze
- Handle Fiberglass
- Face Smooth
- Meets/Exceeds FM Approved
Product Information
- Brand Ampco Safety Tools
- MFR # H-51FG
- Zoro # G6297831
- UPC # 702535880583
- Country of Origin United States
- Category Picks & Riveting Chipping Hammers
Dimensions
Overall Length | 15 in |
Details
Item | Cutoff Hammer |
Type | Non-Sparking, Non-Magnetic, Corrosion Resistant |
Head Weight | 5 lb |
Head Material | Nickel Aluminum Bronze |
Handle | Fiberglass |
Face | Smooth |
Meets/Exceeds | FM Approved |
Features | Corrosion-Resistant |
Standards | FM Approved |
Handle Material | Fiberglass |
Non-Magnetic | Yes |
Hammer Type | Cutoff Hammer |
Non-Sparking | Yes |
Face Texture | Smooth |
Face Material | Nickel Aluminum Bronze |
Dead Blow Hammer | No |
Description
Cutoff Hammer, Hammer Type Cutoff Hammer, Handle Material Fiberglass, Head Weight 5 lb, Overall Length 15 in, Dead Blow Hammer No, Non-Sparking Yes, Face Material Nickel Aluminum Bronze, Face Texture Smooth, Features Corrosion-Resistant, Head Material Nickel Aluminum Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO Aircraft Extension 12" Overall Lengths, 3/8, 3PK (1200A124)
- PROTO Spanner Wrench, Steel, 2 in Cap. (JC491B)
- TOLSEN Telescopic Pickup Tool Magnetic 8lb (66001)
- WIHA Precision Phillips Screwdriver #00 Round (26132)
- AMPCO SAFETY TOOLS Sheet Metal Hammer, 1 lb., 14" Overall L (H-30FG)
- AMPCO SAFETY TOOLS Railroad/Clay Pick, 6.7Lb, Head Only (P-3)
- AMPCO SAFETY TOOLS Pick Handle, 36 In, Fiberglass (14736S-A)
- AMPCO SAFETY TOOLS Bricklayers Hammer, 48 Oz, Nonsparking (H-10FG)
- AMPCO SAFETY TOOLS Miners Pick Head, Non-Spark, 4.6 lb, 16 in (P-7)
- AMPCO SAFETY TOOLS Hand Pick, Nonspark, 9 W x 14 1/2 L (P-96)
- QLT BY MARSHALLTOWN Brick Hammer, 16 oz, Hickory Handle (BH760)
- Ampco Safety Tools Hammers and Striking Tools