Shop All Combination Wrenches
Ampco Safety Tools
Combination Wrench, SAE, 7/8in Size
Mfr # W-671
Zoro # G3366517
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Overall Length 11 3/4 in
- Single End/Double End Double End
- Head Movement Fixed
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Product Information
- Brand Ampco Safety Tools
- MFR # W-671
- Zoro # G3366517
- UPC # 702535894566
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 11 3/4 in |
Head Size | 7/8 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 7/8 in, Overall Length 11 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/4 in. SDS-Plus Carbide Tipped Slotting Chisel (48-62-6029)
- WESTWARD 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench (3LY96)
- DRILL AMERICA 1"-18 Carbon Steel Hex Die (DWTSH1-18)
- CAPRI TOOLS Advanced Series Star Master Bit Socket Set, 60 pcs (CP30031ADV)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 13/16in Size (W-670)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 36mm Size (1348)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-1/4in Size (W-674)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 19/32" Size (W-632)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 11/16in Size (W-651)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-15/16in Size (1507A)
- PROTO Combination Wrench, Head 1-9/16" (J1250-T500)
- Ampco Safety Tools Wrenches