Shop All Combination Wrenches
Ampco Safety Tools
Combination Wrench, Metric, 38mm Size
Mfr # 1350
Zoro # G7790994
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Wrench Product Grouping Wrenches
- Wrench Length Style Standard
- Head Offset Angle 15 Degrees
- Corrosion Resistant Yes
Product Information
- Brand Ampco Safety Tools
- MFR # 1350
- Zoro # G7790994
- UPC # 702535894351
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Wrench Length Style | Standard |
Overall Length | 18 3/4 in |
Head Size | 38 mm |
Description
Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 38 mm, Overall Length 18 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Spreader Bar Clips, Fits 5/8 in. Bars, Stamped Aluminum, Mill Finish (100 Pack) (MP7794)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16 x 3/8 (CCMGS-606-ALTIN)
- SUPERCUT 92-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (419818)
- WESTWARD Masonry Bit, 5/8 In, 13 In L, Shank 3/8 In (6PTF2)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 36mm Size (1348)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 9/16in Size (W-631)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-15/16in Size (1507A)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 27mm Size (1338)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 13/16in Size (W-670)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 32mm Size (1344)
- MILWAUKEE TOOL 11/16 in. SAE Flex Head Combination Wrench (45-96-9817)
- Ampco Safety Tools Combination Wrenches