Shop All Combination Wrenches
Ampco Safety Tools
Combination Wrench, Metric, 27mm Size
Mfr # 1338
Zoro # G3444034
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Wrench Product Grouping Wrenches
- Anti-Slip Design No
- Ratcheting Configuration Non-Ratcheting
- Finish Natural
Product Information
- Brand Ampco Safety Tools
- MFR # 1338
- Zoro # G3444034
- UPC # 702535894283
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 14 in |
Head Size | 27 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 27 mm, Overall Length 14 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR TOOLS Gator Tools 42" RE Hand/Curb Darby (GF10109)
- HOUGEN 1-7/8 in. Sheet Metal Holcutter (14260)
- KLEIN TOOLS General Purpose Screwdriver Set, Slotted and Phillips Tip, Ergonomic Grip, 5-Piece (85075)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 1/8 in Size, Standard Socket, black oxide (6836)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 30mm Size (1342)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1/2in Size (W-621)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 15/16in Size (W-671B)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-1/16in Size (W-672)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 38mm Size (1350)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 19/32" Size (W-632)
- GEDORE Double Open Ended Wrench, 34x36mm, Includes: Not Applicable (6 34X36)
- Ampco Safety Tools Wrenches