Shop All Combination Wrenches
Ampco Safety Tools
Combination Wrench, Metric, 24mm Size
Mfr # 1332
Zoro # G7789515
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Offset 15 Degrees
- SAE or Metric Metric
- Head Angle 15 Degrees
- Reversing No
Product Information
- Brand Ampco Safety Tools
- MFR # 1332
- Zoro # G7789515
- UPC # 702535894252
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Size | 24mm |
Head Size | 24 mm |
Overall Length | 9 1/2 in |
Wrench Head Sizes | 24mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 24 mm, Overall Length 9 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 26.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD26.5MM)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 11/32" 6 pt SAE Socket, 6 Points (40911)
- BOJO TOOLS Flat Edge Scraper Tool "Extreme" (ATH-29-XNGL)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-150mm/0-6" Digital Caliper (1804-1065)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 17mm Size (1318)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 2in Size (1508)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-1/16in Size (W-672)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 27mm Size (1338)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 13/16in Size (W-670)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 3/8in Size (W-601)
- PROTO Combination Wrench, SAE, 1/2in Size (J1216H-T500)
- Ampco Safety Tools Wrenches