Shop All Linemans Pliers
Ampco Safety Tools
8 3/4 in Linemans Plier, Nickel Aluminum Bronze
Mfr # IP-35
Zoro # G4558276
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Jaw Length 1 5/8 in
- Jaw Width 1 1/8 in
- Jaw Thickness 3/8 in
- Overall Length 8 3/4 in
Product Information
- Brand Ampco Safety Tools
- MFR # IP-35
- Zoro # G4558276
- UPC # 702535881979
- Country of Origin United States
- Category Linemans Pliers
Dimensions
Jaw Length | 1 5/8 in |
Jaw Width | 1 1/8 in |
Overall Length | 8 3/4 in |
Tip Width | 3/8" |
Overall Length Range | 6 - 8 in |
Description
Linemans Plier, Insulated Yes, Includes Voltage Detection Module No, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 8 3/4 in, Jaw Shape Combination Flat & Curved, Jaw Length 1 5/8 in, Jaw Width 1 1/8 in, Jaw Thickness 3/8 in, Handle Style Ergonomic, Non-Sparking Yes, ESD-Safe No, Voltage Rating 1,000 V, High Leverage No, Features Corrosion Resistant, Ergonomic Handle, Handle Color Blue, Jaw Opening Type Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 2 Piece Griplock Plastic Grip Tongue and Groove Plier Set Ergonomic Handle (GLS-1)
- HALDER SUPERCRAFT Hammer Tip, Hard, Nylon, White, 63/64 in (3508.025)
- MORTON Steel Revolving Handle, Chrome Plate Finish, 5/16"-18 Thread, 2.52" Handle Length (RH-22)
- GENERAL TOOLS Utility Micrometer, Functions SAE, 0 to 1 in, Analog Display (102)
- AMPCO SAFETY TOOLS 8 1/2 in Linemans Plier, Nickel Aluminum Bronze (P-35)
- KNIPEX 7 1/4 in Linemans Plier High Leverage, Steel (02 01 180)
- KNIPEX 9 1/4 in Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel (09 11 240 SBA)
- KLEIN TOOLS 9 1/2 in Journeyman(TM) Linemans Plier High Leverage w/ Wire Crimper, Steel (J213-9NECR)
- PERFORMANCE TOOL LINESMAN PLIERS 7""L STL (W1118)
- CRAFTSMAN Lineman Pliers, Steel, Flat Jaw, 8 3/4" L (CMHT81648)
- PROTO PLIER LINEMANS W/GRIP (PO268G)
- Ampco Safety Tools Linemans Pliers