Shop All Cutting Pliers
Ampco Safety Tools
7 in High Leverage Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated
Mfr # P-36
Zoro # G2741234
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion-Resistant
- Handle Type Dipped Pistol Grip
- Jaw Length 7/8 in
- Jaw Width 1 1/4 in
- Material Aluminum Bronze Alloy
Product Information
- Brand Ampco Safety Tools
- MFR # P-36
- Zoro # G2741234
- UPC # 702535882723
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 7/8 in |
Jaw Width | 1 1/4 in |
Overall Length | 7 in |
Tip Width | 1/4 in |
Cutter Length | 7/8 in |
Description
High Leverage Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking Yes, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 7 in, Maximum Jaw Opening 1 in, Jaw Length 7/8 in, Jaw Width 1 1/4 in, Jaw Opening Type Manual, Grip Style Standard Cushion, Maximum Wire Cutting Gauge 7 ga, Voltage Rating Not Rated, Tether Ready No, Additional Tool Functions Wire Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Reversible Air Drill, 3/8 in, Geared Chuck (SX223)
- PERFORMANCE TOOL 4pc Pry Bar Set (W2020)
- KIPP Adjustable Handle Size: 4 1/2-13X30, Plastic Red RAL 3020, Comp: Stainless Steel (K0270.4A584X30)
- TEKTON T30 Tip, 3/8 in. Drive, Torx (SHB14230)
- AMPCO SAFETY TOOLS 7 1/4 in Diagonal Cutting Plier Flush Cut Oval Nose Insulated (IP-36)
- KLEIN TOOLS 4 1/4 in Precision Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated (D257-4C)
- EREM 6 1/2 in Diagonal Cutting Plier Semiflush Cut Uninsulated (595T)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 22 200 T BKA)
- WELLER Crescent 8 in. Chrome Vanadium Steel Diagonal Pliers (PS5429C)
- GEARWRENCH 4-1/2" Mini Dual Material Diagonal Cutting Pliers (82000D)
- PROSKIT Plastic Cutter 7 1/4 (902-049)
- Ampco Safety Tools Pliers