Shop All Needle Nose Pliers
Ampco Safety Tools
6 1/4 in Needle Nose Plier Ergonomic Handle
Mfr # 8264
Zoro # G9749914
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6 1/4 in
- Jaw Width 1/4 in
- Features Corrosion Resistant, Non-Magnetic, Non-Sparking
- Material Beryllium Copper
- Number of Pieces 1
Product Information
- Brand Ampco Safety Tools
- MFR # 8264
- Zoro # G9749914
- UPC # 702535882785
- Country of Origin United States
- Category Needle Nose Pliers
Dimensions
Overall Length | 6 1/4 in |
Jaw Width | 1/4 in |
Tip Width | 1/8 in |
Jaw Length | 1 5/8 in |
Overall Length Range | 6 - 8 in |
Description
Needle Nose Plier, Plier Type Round Nose Pliers, Jaw Length 1 5/8 in, Jaw Width 1/4 in, Overall Length 6 1/4 in, Maximum Jaw Opening 2 3/8 in, Grip Style Deluxe Cushion, Tether Ready No, Non-Sparking Yes, Insulated No, ESD-Safe No, Voltage Rating Not Rated, Features Corrosion Resistant, Non-Magnetic, Non-Sparking, Handle Color Blue, Handle Style Ergonomic, Includes Wire Cutter No, Includes Wire Stripper No, Jaw Bend 0 Degrees , Jaw Opening Type Manual, Jaw Texture Smooth, Joint Type Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Scoop, HDPE, 250mL (108085-250)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 25/64 (55257)
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 90 Degree 1/2" Diameter 7/32 Pilot Hole (6815658)
- ABANAKI Disk Skimmer Wiper Blades, 12 In, PK6 (PMD-09A)
- AMPCO SAFETY TOOLS 7 in Ampco(R) Long Nose Plier, Side Cutter Dipped Handle (P-326)
- OTC ANGLE TIP RELAY PLIERS (OTC4493)
- BETA Smooth Flat Long Nose Plier (011720101)
- POWERBUILT 8" Long Nose Pliers (CRMO) (645038)
- VULCAN Plier Long Nose 6In (PC920-33)
- ROADPRO Long Nose Pliers, 6-1/2", w/Wire Cutter (RPS2074)
- IDEAL 8 3/4 in Long Nose Plier, Side Cutter Cushion Grip Handle (35-9038)
- Ampco Safety Tools Pliers