Shop All Sockets
Ampco Safety Tools
3/4 in Drive, 30mm 6 pt Metric Socket, 6 Points
Mfr # DW-3/4D30MM
Zoro # G7512687
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Deep Well
- SAE or Metric Metric
- Number of Points 6
- Overall Length 85 mm
Product Information
- Brand Ampco Safety Tools
- MFR # DW-3/4D30MM
- Zoro # G7512687
- UPC # 702535887452
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 85 mm |
Size | 30mm |
Socket Sizes | 30mm |
Socket Depth | Deep |
Socket Size | 30 mm |
Description
Nonsparking Socket, Socket Size 30 mm, 6-Point, Aluminum Bronze, Natural, Deep, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards FM Approved, ASTM A342
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL Replacement Blade for 18-Gauge Shear Cutter (SB180)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- DYNAMIC PAINT PRODUCTS Dynamic Ergo 3 in. Flex Putty Knife (DYN11292)
- DEWALT Bi-Metal Hole Saws (DAH180101)
- AMPCO SAFETY TOOLS 3/4 in Drive, 29mm 6 pt Metric Socket, 6 Points (DW-3/4D29MM)
- AMPCO SAFETY TOOLS 3/4 in Drive, 32mm 6 pt Metric Socket, 6 Points (DW-3/4D32MM)
- AMPCO SAFETY TOOLS 3/4 in Drive, 27mm 6 pt Metric Socket, 6 Points (DW-3/4D27MM)
- AMPCO SAFETY TOOLS 3/4 in Drive, 2" 6 pt SAE Socket, 6 Points (DW-3/4D2)
- AMPCO SAFETY TOOLS 3/8 in Drive, 1/2" 6 pt SAE Socket, 6 Points (DW-3/8D1/2)
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (DW-3/4D1-1/8)
- PROTO 1/2 in Drive, 7/16 in 6 pt SAE Socket, 6 Points (J7314H)
- Ampco Safety Tools Sockets & Ratchets