Shop All Sockets
Ampco Safety Tools
3/4 in Drive, 29mm 6 pt Metric Socket, 6 Points
Mfr # DW-3/4D29MM
Zoro # G7561434
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Deep Well
- SAE or Metric Metric
- Number of Points 6
- Overall Length 85 mm
Product Information
- Brand Ampco Safety Tools
- MFR # DW-3/4D29MM
- Zoro # G7561434
- UPC # 702535887445
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 85 mm |
Size | 29mm |
Socket Sizes | 29mm |
Socket Depth | Deep |
Socket Size | 29 mm |
Description
Nonsparking Socket, Socket Size 29 mm, 6-Point, Aluminum Bronze, Natural, Deep, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards FM Approved, ASTM A342
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLINS AXE 4 lb Single Bit Splitting Axe 35 in. Wood Handle (HM-4HX-C)
- STEEL GRIP 120 V Stationary Mini Cut Off Saw (ST4741)
- RIDGID Kit, Plunger Seal Kj1750 (89002)
- ASIMETO 2-3"/50-75mm x 0.00005"/0.001mm Asimeto Digital Disc Micrometer (7145031)
- AMPCO SAFETY TOOLS 3/4 in Drive, 30mm 6 pt Metric Socket, 6 Points (DW-3/4D30MM)
- AMPCO SAFETY TOOLS 3/4 in Drive, 27mm 6 pt Metric Socket, 6 Points (DW-3/4D27MM)
- AMPCO SAFETY TOOLS 3/4 in Drive, 32mm 6 pt Metric Socket, 6 Points (DW-3/4D32MM)
- AMPCO SAFETY TOOLS Speed Handle, 1/2 ", 3/4 " Dr, 16 " (W-286)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (SS-1/2D1-1/8)
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (DW-3/4D1-7/16)
- URREA 3/8"drive, 19mm, 12 point short socket. (5219M)
- Ampco Safety Tools Sockets