Shop All Sockets
Ampco Safety Tools
1/4 in Drive, 11/32" 6 pt SAE Socket, 6 Points
Mfr # DW-1/4D11/32
Zoro # G7581761
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep Well
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 15/16 in
Product Information
- Brand Ampco Safety Tools
- MFR # DW-1/4D11/32
- Zoro # G7581761
- UPC # 702535886455
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 15/16 in |
Size | 11/32" |
Socket Sizes | 11/32 in |
Socket Depth | Deep |
Socket Size | 11/32 in |
Description
Nonsparking Socket, Socket Size 11/32 in, 6-Point, Aluminum Bronze, Natural, Deep, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEFFIELD Field Box, Blend, Gray, 11-1/2 in W x 5 in D x 7-1/4 in H (12628)
- REGAL CUTTING TOOLS ACME Thread Tap, 3/4"-5, Bottoming, 4 Flutes (015247AS)
- OSG Spiral Point Tap, Modified Bottoming, 2 (2512401)
- WESTWARD Combination Wrench, SAE, 13/16in Size (3XU12)
- AMPCO SAFETY TOOLS 3/4 in Drive, 2" 6 pt SAE Socket, 6 Points (SS-3/4D2)
- AMPCO SAFETY TOOLS 1/2 in Drive, 9/16" 6 pt SAE Socket, 6 Points (DW-1/2D9/16)
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (SS-3/4D1-5/16)
- AMPCO SAFETY TOOLS 3/4 in Drive, 2-3/8" 6 pt SAE Socket, 6 Points (SS-3/4D2-3/8)
- AMPCO SAFETY TOOLS 3/4 in Drive, 2" 6 pt SAE Socket, 6 Points (DW-3/4D2)
- AMPCO SAFETY TOOLS 3/4 in Drive, 2-3/16" 6 pt SAE Socket, 6 Points (SS-3/4D2-3/16)
- SATA Metric 1/4in, 3/8in and 1/2in Socket Tra (ST95401)
- Ampco Safety Tools Sockets & Ratchets