Shop All Impact Sockets
Ampco Safety Tools
1/2 in Drive Impact Socket 1 in Size Hex Deep Depth, Natural
Mfr # DWI-1/2D1
Zoro # G6297335
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep Well Impact
- Socket Size 1 in
- SAE or Metric SAE
- Number of Points 6
Product Information
- Brand Ampco Safety Tools
- MFR # DWI-1/2D1
- Zoro # G6297335
- UPC # 702535889746
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 1 in |
Overall Length | 3 3/16 in |
Size | 1 in |
Socket Depth | Deep |
Socket Length | 3 3/16 in |
Description
Impact Socket, Socket Size 1 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Bolts, Screws, No, Nickel Aluminum Bronze, Natural, Impact Rated Yes, Socket Depth Deep, Socket Length 3 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN IRWIN VISEGRIP 73 3 Piece The Original Locking Plier Set W Pouch (73)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4148)
- CJT KOOLCARB 5.00mm Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401969)
- HOWMET AEROSPACE Air Riveter, General, 5290 lb. (2025)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/4 in Size Hex Deep Depth, Natural (DWI-1/2D1-1/4)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 5/16 in Size Hex Deep Depth, Natural (DWI-1/2D1-5/16)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/8 in Size Hex Deep Depth, Natural (DWI-1/2D1-1/8)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 41 mm Size, Deep Socket, Natural (DWI-3/4D41MM)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 1 7/16 in Size, Deep Socket, Natural (DWI-3/4D1-7/16)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/8 in Size Hex Standard Depth, Natural (I-1/2D1-1/8)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (925T)
- Ampco Safety Tools Impact Sockets