Shop All Impact Sockets
Ampco Safety Tools
1/2 in Drive Impact Socket 1 1/8 in Size Hex Deep Depth, Natural
Mfr # DWI-1/2D1-1/8
Zoro # G6297317
original price:
$183.99
22% off
new price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 1 1/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 3/16 in
Product Information
- Brand Ampco Safety Tools
- MFR # DWI-1/2D1-1/8
- Zoro # G6297317
- UPC # 702535889760
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 1 1/8 in |
Overall Length | 3 3/16 in |
Size | 1-1/8 in |
Socket Depth | Deep |
Socket Length | 3 3/16 in |
Description
Impact Socket, Socket Size 1 1/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Bolts, Screws, No, Nickel Aluminum Bronze, Natural, Impact Rated Yes, Socket Depth Deep, Socket Length 3 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMFLO Steel Manual Air Hose Reel (503HR-RET)
- ZORO SELECT Threaded Shank Drill Bit, #40, L 2 1/8, M2 (16W738)
- TITAN Socket Set, Metric, 9 pcs (16141)
- DIABLO SAW BLADE GP 40T X 10"" (D1040A)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 13/16 in Size Hex Deep Depth, Natural (DWI-1/2D13/16)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 5/16 in Size Hex Deep Depth, Natural (DWI-1/2D1-5/16)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/16 in Size Hex Deep Depth, Natural (DWI-1/2D1-1/16)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 1 1/2 in Size, Deep Socket, Natural (DWI-3/4D1-1/2)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 1 1/4 in Size, Deep Socket, Natural (DWI-3/4D1-1/4)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 30 mm Size, Standard Socket, Natural (I-3/4D30MM)
- VEGA Impact Socket, , 1/4 Sq Dr 10 mm Mag (M11002)
- Ampco Safety Tools Impact Sockets