Shop All Sockets
Ampco Safety Tools
1/2 in Drive, 7/8" 6 pt SAE Socket, 6 Points
Mfr # DW-1/2D7/8
Zoro # G6127147
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep Well
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 3/16 in
Product Information
- Brand Ampco Safety Tools
- MFR # DW-1/2D7/8
- Zoro # G6127147
- UPC # 702535887223
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 3/16 in |
Size | 7/8" |
Socket Sizes | 7/8 in |
Socket Depth | Deep |
Socket Size | 7/8 in |
Description
Nonsparking Socket, Socket Size 7/8 in, 6-Point, Aluminum Bronze, Natural, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Rule, Steel, 12", Black (182-217)
- DRILL AMERICA 3/16" HSS Taper Length Drill Bit (DWDTL3/16)
- STANLEY Hammer Tacker, Manual, Heavy Dty, Narw Crwn (7yv51)
- PROTO Proto J4995 13 Piece Round Head Hex Key Set (J4995)
- AMPCO SAFETY TOOLS 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points (DW-1/2D15/16)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (DW-1/2D1-1/2)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (DW-1/2D1-5/8)
- AMPCO SAFETY TOOLS 3/4 in Drive, 27mm 6 pt Metric Socket, 6 Points (DW-3/4D27MM)
- AMPCO SAFETY TOOLS 3/8 in Drive, 15/16" 6 pt SAE Socket, 6 Points (SS-3/8D15/16)
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (SS-3/4D1-1/2)
- URREA 1/2" drive 12-point short socket 16MM (5416M)
- Ampco Safety Tools Sockets & Ratchets