Shop All Sockets
Ampco Safety Tools
1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points
Mfr # SS-1/2D1/2
Zoro # G3259627
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 3/16 in
Product Information
- Brand Ampco Safety Tools
- MFR # SS-1/2D1/2
- Zoro # G3259627
- UPC # 702535884901
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 3/16 in |
Size | 1/2" |
Socket Depth | Standard |
Socket Sizes | 1/2 in |
Socket Size | 1/2 in |
Description
Nonsparking Socket, Socket Size 1/2 in, 6-Point, Aluminum Bronze, Natural, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 93 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (429305)
- DEWALT 15/64" Black Oxide Split Point Drill Bit (DW1115)
- PROTO 3/8 in Drive Flex Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (J77276P)
- BOSCH 4In 6TPI HCS Shank Jigsaw Blade, PK100 (T144D100)
- AMPCO SAFETY TOOLS 1/2 in Drive, 5/16" 6 pt SAE Socket, 6 Points (SS-1/2D5/16)
- AMPCO SAFETY TOOLS 1/2 in Drive, 9/16" 6 pt SAE Socket, 6 Points (SS-1/2D9/16)
- AMPCO SAFETY TOOLS 1/2 in Drive, 7/8" 6 pt SAE Socket, 6 Points (DW-1/2D7/8)
- AMPCO SAFETY TOOLS 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points (DW-1/2D15/16)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (DW-1/2D1-1/8)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (SS-1/2D1-5/8)
- PROTO 1 in Drive, 32mm 6 pt Metric Socket, 6 Points (J10032M)
- Ampco Safety Tools Sockets & Ratchets