Shop All Sockets
Ampco Safety Tools
1/2" Drive, SAE Socket, 6 Points
Mfr # W-283
Zoro # G5079846
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 12 in
- Material Aluminum Bronze
Product Information
- Brand Ampco Safety Tools
- MFR # W-283
- Zoro # G5079846
- UPC # 702535891008
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 12 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Aluminum Bronze |
Finish | Natural |
Standards | ASTM A342, FM Approved |
Handle Type | Standard |
For Use With | 1/2" Drive Sockets |
Tether Capable | Tether Capable |
Item | Tool Kit |
Features | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
Number of Pieces | 1 |
Tether Style | Tether Capable |
Corrosion Resistant | Yes |
Handle Shape | Straight |
Tether Ready | No |
Non-Sparking | Yes |
Head Type | Flexible |
Grip Style | Non-slip |
Ratcheting | No |
Insulated | No |
Non-Magnetic | Yes |
Description
Breaker Bar, Drive Size 1/2 in, Aluminum Bronze, Natural, Overall Length 12 in, Flexible, Standard, Straight, Non-slip, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap Modified Bottoming, 4 Flutes (VTSFT5101)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 37/64 (52437)
- MILWAUKEE TOOL 1/0 AWG - 750 MCM Copper with 17 THHN / XHHW Bushing Kit for M12 and M18 Cable Strippers (49-16-BKITS)
- DRILL AMERICA U HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASPU)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points (DW-1/2D1/2)
- AMPCO SAFETY TOOLS 1/2 in Drive, 13/16" 6 pt SAE Socket, 6 Points (SS-1/2D13/16)
- AMPCO SAFETY TOOLS 3/4 in Drive, 15/16" 6 pt SAE Socket, 6 Points (DW-3/4D15/16)
- AMPCO SAFETY TOOLS 3/4 in Drive, 29mm 6 pt Metric Socket, 6 Points (DW-3/4D29MM)
- AMPCO SAFETY TOOLS 3/4 in Drive, 32mm 6 pt Metric Socket, 6 Points (DW-3/4D32MM)
- AMPCO SAFETY TOOLS 3/4 in Drive, 27mm 6 pt Metric Socket, 6 Points (DW-3/4D27MM)
- PROTO 1/2 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J5412)
- Ampco Safety Tools Sockets & Ratchets