Shop All Sockets
Ampco Safety Tools
1-1/16" Drive, SAE Socket, 6 Points
Mfr # SL-1-1/16
Zoro # G5918495
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1-1/16"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 14 1/4 "
- Material Aluminum Bronze
Product Information
- Brand Ampco Safety Tools
- MFR # SL-1-1/16
- Zoro # G5918495
- UPC # 702535891718
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1-1/16" |
Overall Length | 14 1/4 " |
Socket Sizes | 1-1/16 in |
Socket Size | 1 1/16 in |
Description
Socket End Wrench, Socket Size 1 1/16 in, Socket Shape 6-Point, SAE, Overall Length 14 1/4 in, Number of Wrench Heads 1, Head Shape Round, Head Type Standard, Wrench Shape L, Aluminum Bronze, Natural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Jaw, Asm 1" Propress Standard (76662)
- ECLIPSE Threaded Insert Setting Tool Kit Imperia (02745-01)
- GATOR CHUCKS PA6-10"A 6 Jaw Forged Steel Body Adj. Scroll Chucks w/Rev Jaws (GA 1-103-1000)
- KO-KEN Nut Setter 10mm 6 Point 150mm Slide Magnet 1/4 Hex Drive (115G.150-10)
- AMPCO SAFETY TOOLS 3/8 in Drive, 15/16" 6 pt SAE Socket, 6 Points (SS-3/8D15/16)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (DW-1/2D1-1/2)
- AMPCO SAFETY TOOLS 3/4 in Drive, 32mm 6 pt Metric Socket, 6 Points (DW-3/4D32MM)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1" 6 pt SAE Socket, 6 Points (DW-1/2D1)
- AMPCO SAFETY TOOLS Speed Handle, 1/2 ", 3/4 " Dr, 16 " (W-286)
- AMPCO SAFETY TOOLS 1/2 in Drive, 15mm 6 pt Metric Socket, 6 Points (DW-1/2D15MM)
- KO-KEN Socket 24mm Surface Drive, 50mm, 3/4 Sq. Drive (16410M-24)
- Ampco Safety Tools Sockets & Ratchets