Shop All Engineer, Drilling & Blacksmith Hammers
Ampco Safety Tools
Backing Out Hammer, Non-Spark, 3/8 in Dia
Mfr # H-34FG
Zoro # G5191864
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Weight 1 lb
- Overall Length 14 in
- Handle Fiberglass
- Head Material Nickel Aluminum Bronze
Product Information
- Brand Ampco Safety Tools
- MFR # H-34FG
- Zoro # G5191864
- UPC # 702535880361
- Country of Origin United States
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 14 in |
Head Width | 1 3/16 in |
Head Length | 7 13/16 in |
Nose Diameter | 3/8 in |
Face Diameter | 3/8 in |
Details
Item | Backing Out Hammer |
Type | Non-Sparking, Non-Magnetic, Corrosion Resistant |
Head Weight | 1 lb |
Handle | Fiberglass |
Head Material | Nickel Aluminum Bronze |
Features | Corrosion-Resistant |
Meets/Exceeds | ASTM A342, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA |
Face Shape | Round |
Replaceable Handle | No |
Nose Shape | Round |
Face Material | Nickel Aluminum Bronze |
Tether Ready | No |
Standards | FM Approved, NFPA |
Hammer Type | Backing Out Hammer |
Non-Magnetic | Yes |
Non-Sparking | Yes |
Handle Material | Fiberglass |
Description
Backing Out Hammer, Hammer Type Backing Out Hammer, Non-Sparking Yes, Tether Ready No, Nose Shape Round, Nose Diameter 3/8 in, Head Material Nickel Aluminum Bronze, Head Weight 1 lb, Handle Material Fiberglass, Head Length 7 13/16 in, Face Diameter 3/8 in, Face Material Nickel Aluminum Bronze, Face Shape Round, Features Corrosion-Resistant, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Cutter Tapered Head, Semi Flush, w/Relief (10826S)
- MEGAPRO Phillips, Square, Star, Slot Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151SS-B)
- DEWALT Impact Driver, Pistol Grip, 12VDC (DCF801F2)
- SUNEX Air Ratchet, 3/8", 15 rpm (SX113)
- AMPCO SAFETY TOOLS Cross Peen Hammer, Non-Spark, 3-1/2 lb (H-42FG)
- AMPCO SAFETY TOOLS Backing Out Hammer, Non-Spark, 5/8 in dia (H-38FG)
- AMPCO SAFETY TOOLS Backing Out Hammer, Non-Spark, 5/16 in Dia (H-32FG)
- AMPCO SAFETY TOOLS Machinist Hammer, 1/4 lb., 9-3/4" L (H-44FG)
- AMPCO SAFETY TOOLS Blacksmith Hammer, 6 lb., 15" L, Fiberglass (H-702FG)
- AMPCO SAFETY TOOLS Blacksmith Hammer, 4 lb., 14" L, Fiberglass (H-18FG)
- MARTIN TOOLS SPROCKET & GEAR HAMMER SHRINKINGFG (MT162FG)
- Ampco Safety Tools Engineer, Drilling & Blacksmith Hammers