Shop All Notebooks & Journals
Ampad
White Wirebound Writing Pad, 70 Pg
Mfr # 20008R
Zoro # G4790451
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11.75
- Number of Sheets 70
- Cover Color Red
- Cover Material Pressboard
- Size 8.5 x 11.75
Product Information
- Brand Ampad
- MFR # 20008R
- Zoro # G4790451
- UPC # 074319200086
- Country of Origin Mexico
- Category Notebooks & Journals
Dimensions
Sheet Size | 8.5 x 11.75 |
Size | 8.5 x 11.75 |
Width | 8.5" |
Pad-Spine Width | 8.5" |
Sheet Ruling Size | 11/32" |
Pad Length | 11.75" |
Details
Number of Sheets | 70 |
Cover Color | Red |
Cover Material | Pressboard |
Item | Writing Pad,Wirebound,Ivory,70 Sheets |
Material | Pressboard |
Color | Red |
Sheet Rule/Format Type | Wide/Legal Rule |
Pad-Binding Type | Spiral Coil |
Number of Subjects/Sections | 1 |
Pad-Binding Details | Coil-Lock: Soft Cover |
Pad-Binding Edge | Top |
Back-Cover Material | Pressboard |
Weight | 1.011 lbs |
Sheet-Ruling Color | Blue |
Sheet Basis Weight (lb) | 20 lb Bond |
Sheet Color | White |
Sheet Perforation Details | Macro-Perforation |
Description
Writing Pad,Wirebound,Ivory,70 Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL ELITE Stick Roller Ball Pen, Super-Fine 0.5mm, Blk Ink, Blk Barrel (69000)
- PILOT Pen, Gel, Dr.Grip, 0.7Mm, Pm/Bk (36272)
- FIVE STAR Portfolio, 4 Pkt, Ast, 6Ct Pk (MEA38056)
- DYMO Label Printer, 2 Lines, Font Size XS-XL (2175085)
- AMPAD Pad, Legal, 8.5X11.75, We Pk (TOP20244)
- AMPAD White Medium Dual Pad, 100 Pg (20-323)
- AMPAD White Legal Pad, Pk4 (20-031)
- AMPAD Pad, Jr Lgl, Gldfibr, 5X8, Ca Pk (TOP20004)
- AMPAD Quadrille Pads, 4 sq/in Quadrille Rule, 11 x 17, White, 50 Sheets (22-037)
- AMPAD 8.5"x11.75" Wirebound Legal Pad, Burgundy Cover (20-813)
- RITE IN THE RAIN Spiral Notebook (HV935)
- Ampad Notebooks & Journals