Shop All Notebooks & Journals
Ampad
White Quadrille Dual Pad, 100 Pg
Mfr # 20-210
Zoro # G4700337
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11.75
- Number of Sheets 100
- Size 8.5 x 11.75
- Material 80-pt. Chipboard
- Color White
Product Information
- Brand Ampad
- MFR # 20-210
- Zoro # G4700337
- UPC # 074319202103
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8.5 x 11.75 |
Size | 8.5 x 11.75 |
Width | 8.5" |
Sheet Ruling Size | 4 sq/in |
Pad Length | 11.75" |
Pad-Spine Width | 8.5" |
Details
Number of Sheets | 100 |
Item | Dual Pad,Quadrille,100 Sheets,White |
Material | 80-pt. Chipboard |
Color | White |
Number of Subjects/Sections | 1 |
Pad-Binding Type | Stapled |
Sheet Basis Weight (lb) | 15 lb Bond |
Sheet Color | White |
Pad-Binding Edge | Top |
Weight | 1.044 lbs |
Back-Cover Material | 80-pt. Chipboard |
Sheet-Ruling Color | Blue |
Pad-Binding Details | Heavy-Duty Staples |
Sheet Rule/Format Type | Quadrille Rule |
Sheet Perforation Details | Micro-Perforation |
Description
Dual Pad,Quadrille,100 Sheets,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 3/4" Steel Strapping Kit, 300 Ft. Sealless Combination Tool (U.SSK.34.300)
- BUSINESS SOURCE Stapler, Desk, Full, Dual Shot (62830)
- DAYMARK Removeable Adhesive 1"x1" Octagon Monday Triling Label, PK12000 (IT110060B-1-MON)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 3/4" x 2 7/8", White, 1000/Case (G11071G)
- AMPAD 4 sq. in. White Quadrille Pads, 50 Pg (22-030C)
- AMPAD Steno Book, Gregg, White, 70Sheet (25-472)
- AMPAD Pad, Quad, 4X4 Ruled, 8.5X11 Pk (TOP22000)
- AMPAD 8.5"x11.75" Wirebound Legal Pad, Green Cover (20-811)
- AMPAD White Legal Wide Rule Pad, Pk12 (20-070)
- AMPAD Gold Fibre Retro Writing Pad, Ivory (20007)
- TOPS PRODUCTS TOPS, FOCUSNOTES LEGAL PAD, MEETING NOTES, 8.5 X 11.75, WHITE, 50 SHEETS (77103)
- Ampad Notebooks & Journals