Shop All Notebooks & Journals
Ampad
Steno Book, Gregg, White, 70Sheet
Mfr # 25-472
Zoro # G7492460
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 6 x 9
- Number of Sheets 70
- Cover Color Tan
- Cover Material Rigid Kraft
- Color Tan
Product Information
- Brand Ampad
- MFR # 25-472
- Zoro # G7492460
- UPC # 074319254720
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 6 x 9 |
Size | 6 x 9 |
Width | 6" |
Pad-Spine Width | 6" |
Sheet Ruling Size | 1/3" |
Pad Length | 9" |
Details
Number of Sheets | 70 |
Cover Color | Tan |
Cover Material | Rigid Kraft |
Item | Steno Book,Gregg,White,70Sheet |
Color | Tan |
Material | Rigid Kraft |
Weight | 0.386 lbs |
Sheet Rule/Format Type | Gregg Rule |
Number of Subjects/Sections | 1 |
Note-Rule Lines per Sheet | 25 |
Pad-Binding Type | Spiral Coil |
Sheet-Ruling Color | Blue |
Sheet Color | White |
Back-Cover Material | 30-pt. Kraft |
Columns per Sheet | 2 |
Pad-Binding Edge | Top |
Pad-Binding Details | WireLock® Coil-Locked: Soft Cover |
Sheet Basis Weight (lb) | 15 lb Bond |
Description
Steno Book,Gregg,White,70Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Zippered Binder w/ Expanding File, 2" Exp, 7 Sect, Letter, Bright Blue (48115)
- LEGO CREATOR SPACE SHUTT (31134)
- AVERY DENNISON Avery, TABS INSERTS FOR HANGING FILE FOLDERS, 1/5-CUT TABS, WHITE, 2in WIDE, 100PK (11136)
- ZORO SELECT 8" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWN8)
- AMPAD Evidence Recycled Scratch Pad Notebook Unruled 3 x 5 WE 100-Sheet Dz (AM32030)
- AMPAD Canary Dual Pad, 100 Pg (20-245)
- AMPAD Canary Narrow Rule Pad Perforated Size, Pk12 (20-022)
- AMPAD Gold Fibre Classic Project Planner Notebook (20-816)
- AMPAD White Narrow Rule Pad Letter Size, Pk4 (20315)
- AMPAD Engineer Pads, Ruled 5x5Sq/Inch, 100 Sheets/Pad, 8-1/2x11in GNin (22142)
- RITE IN THE RAIN Pocket Notebook, 80 Sheets, Black Cover (770F-M)
- Ampad Notebooks & Journals