Shop All Notebooks & Journals
Ampad
Flip Charts, 27 x 34, White, 50 Sheets, PK2
Mfr # 24-034R
Zoro # G4077873
product price: $43.55
/pk 2, $21.78/ea
$43.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 27 x 34
- Number of Sheets 50
- Features Presentation Format—1" ruling.
- Width 27"
- Material 28-pt. Chipboard
Product Information
- Brand Ampad
- MFR # 24-034R
- Zoro # G4077873
- UPC # 60074319240343
- Country of Origin Mexico
- Category Notebooks & Journals
Dimensions
Sheet Size | 27 x 34 |
Width | 27" |
Size | 27 x 34 |
Pad Length | 34" |
Pad-Spine Width | 27" |
Sheet Ruling Size | 1" |
Details
Number of Sheets | 50 |
Item | Paper Pads/Note Pads |
Features | Presentation Format—1" ruling. |
Material | 28-pt. Chipboard |
Color | White |
Weight | 13 lbs |
Note-Rule Lines per Sheet | 28 |
Sheet Rule/Format Type | Presentation Format |
Back-Cover Material | 28-pt. Chipboard |
Sheet Basis Weight (lb) | 15 lb Bond |
Sheet-Ruling Color | Green |
Hole-Punch Details | Side: 3-Hole |
Sheet Color | White |
Number of Subjects/Sections | 1 |
Sheet Perforation Details | Micro-Perforation |
Pad-Binding Type | Taped |
Pad-Binding Edge | Top |
Description
Ampad® Flip Charts, 27 x 34, White, 50 Sheets, 2/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Liquid Highlighter Set, Chisel Tip Fluorescent Colors PK10 (24415PP)
- PENTEL Ballpoint Pen, Medium 1.0 mm, Black PK36 (PENBK440ASWUS)
- SHURTAPE Tape Dispenser, 2in., Gray, 6-5/8in.L (SD 930)
- SAFCO Sheet File Hanging Clamps, 100 Sheets Per Clamp, 24", 6/Carton (50026)
- AMPAD 8"X5" Canary Perforated Legal Pad, Pk12 (20-204)
- AMPAD White Dual Pad, 100 Pg (20345)
- AMPAD Canary Perforated Legal Ruled, Letter, Pk12 (20220)
- AMPAD Quadrille Pads, 4 sq/in Quadrille Rule, 11 x 17, White, 50 Sheets (22-037)
- AMPAD Canary Dual Pad, 100 Pg (20246)
- AMPAD Engineer Pads, Ruled 5x5Sq/Inch, 100 Sheets/Pad, 8-1/2x11in GNin (22142)
- ROARING SPRING Case of Wirebound Notebooks, 11"x9", 3 Subject 3 Pkt, 120 sht, College Ruled w/margin, Asstd. Colors (11384cs)
- Ampad Notebooks & Journals