Shop All Notebooks & Journals
Ampad
Canary Perforated Legal Ruled, Letter, Pk12
Mfr # 20220
Zoro # G5021558
product price: $43.19
/pk 12, $3.60/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11.75
- Number of Sheets 50
- Width 8.5"
- Size 8.5 x 11.75
- Color Canary-Yellow
Product Information
- Brand Ampad
- MFR # 20220
- Zoro # G5021558
- UPC # 074319202202
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8.5 x 11.75 |
Width | 8.5" |
Size | 8.5 x 11.75 |
Pad-Spine Width | 8.5" |
Sheet Ruling Size | 11/32" |
Pad Length | 11.75" |
Details
Number of Sheets | 50 |
Item | Pad,Legl Ruled,Prf,Letter,Canary,PK12 |
Color | Canary-Yellow |
Material | 40-pt. Chipboard |
Sheet Rule/Format Type | Wide/Legal Rule |
Sheet-Ruling Color | Blue |
Weight | 6.04 lbs |
Sheet Basis Weight (lb) | 15 lb Bond |
Pad-Binding Edge | Top |
Pad-Binding Type | Stapled |
Sheet Color | Canary-Yellow |
Number of Subjects/Sections | 1 |
Note-Rule Lines per Sheet | 28 |
Back-Cover Material | 40-pt. Chipboard |
Sheet Perforation Details | Micro-Perforation |
Pad-Binding Details | Heavy-Duty Staples |
Description
Pad,Legl Ruled,Prf,Letter,Canary,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Compact Bench Scale 60kg/130 lb. Capacity (GBK 130a)
- SMOOTHMOVE Moving Box, 16x12x12 in, PK15 (0062711)
- SENCO WIRE STAPLES 1-1/2""LEG (N17BGB)
- START INTERNATIONAL Tape/Label Roll Core Holders, 3", PK2 (OTS-012-01)
- AMPAD Pad, Legal, 8.5X11.75, 50Sh, We Pk (TOP20320)
- AMPAD Pad, Jr Legal, 5X8, 50Sh, Ca Pk (TOP20204)
- AMPAD 8.5" x 11" Navy Crossover Notebook, Wide, Pk2 (ESS25-634)
- AMPAD 4 x 6" White Scratch Pad Notebook, Pk12 (21-731)
- AMPAD Book, Stno, Gregg, 80Sheet, Green (25-274)
- AMPAD White Dual Pad, 100 Pg (20345)
- AMPAD White Legal/Wide Dual Pad, 100 Pg (20-244)
- Ampad Notebooks & Journals