Shop All Notebooks & Journals
Ampad
Canary Dual Pad, 100 Pg
Mfr # 20246
Zoro # G4700440
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11.75
- Number of Sheets 100
- Color Canary-Yellow
- Material 80-pt. Chipboard
- Width 8.5"
Product Information
- Brand Ampad
- MFR # 20246
- Zoro # G4700440
- UPC # 074319202462
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8.5 x 11.75 |
Width | 8.5" |
Size | 8.5 x 11.75 |
Sheet Ruling Size | 1/4" |
Pad Length | 11.75" |
Pad-Spine Width | 8.5" |
Details
Number of Sheets | 100 |
Item | Dual Pad,100 Sheets,Canary |
Color | Canary-Yellow |
Material | 80-pt. Chipboard |
Pad-Binding Edge | Top |
Hole-Punch Details | Side: 3-Hole |
Back-Cover Material | 80-pt. Chipboard |
Sheet Perforation Details | Micro-Perforation |
Note-Rule Lines per Sheet | 39 |
Weight | 1.014 lbs |
Sheet-Ruling Color | Blue |
Pad-Binding Details | Heavy-Duty Staples |
Sheet Basis Weight (lb) | 15 lb Bond |
Number of Subjects/Sections | 1 |
Sheet Rule/Format Type | Narrow Rule |
Pad-Binding Type | Stapled |
Sheet Color | Canary-Yellow |
Description
Dual Pad,100 Sheets,Canary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Corrugated Transfer File Record Storage Box With Lid, 15x12x10 (336246)
- SIGNODE Steel Strapping Sealer, Front Action (SRC-3423)
- C-LINE PRODUCTS C-Line 80912 Vinyl Shop Seal Ticket Holders Top-Load 9 x 12 Clear 50/box (80912)
- C.H. HANSON White Railroad Chalk, 144/Box (10374)
- AMPAD 8 sq. in. White Quadrille Pads, 50 Pg (22-005)
- AMPAD Steno Book, Gregg, 100Sheet, Maroon (20-808)
- AMPAD Recycled Writing Pads, Narrow Rule, 5 x 8, White, 50 Sheets, PK12 (20-154)
- AMPAD 8.5"x11.75" Wirebound Legal Pad, Green Cover (20-815)
- AMPAD Pad, Perf, 8.5X14, Wrwe50Dz Pk (TOP20330)
- AMPAD Pad, Lgl, Gldfbr, 8.5X11.75, Ca Pk (TOP20020)
- TOPS BUSINESS FORMS Royale® Business Notebooks, Hardcover, 96 Sheets, 10-1/2 x 8 (25331)
- Ampad Notebooks & Journals