Shop All Notebooks & Journals
Ampad
3 x 5" Wirebound Pocket Memo Notebook, Pk3
Mfr # 074319115113
Zoro # G6245657
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4" x 6"
- Paper Color White
- Number of Sheets 40
- Cover Color Assorted; Blue; Green; Red
- Cover Material Pressboard
Product Information
- Brand Ampad
- MFR # 074319115113
- Zoro # G6245657
- UPC # 074319115113
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 4" x 6" |
Size | 4 x 6 |
Width | 4" |
Pad Length | 6" |
Pad-Spine Width | 4" |
Sheet Ruling Size | 1/4" |
Description
Notebook,Pocket,Top,Assorted,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET BULL/DRYERASEBOARD17X23"" (35-380402Q)
- MILWAUKEE TOOL Inkzall 3PC Large Chisel Tip Blk Marker (48-22-3250)
- FORNEY Red Paint Marker (70820)
- TAPE LOGIC Tape Logic® Labels, "Partial", 2" Circle, Fluorescent Yellow, 500/Roll (DL1277)
- AMPAD White Wirebound Writing Pad, 70 Pg (20008R)
- AMPAD Pad, Perf, 8.5X14, Wrwe50Dz Pk (TOP20330)
- AMPAD Notebook, 3-40S, Wh, Topen Pk (TOP45094)
- AMPAD White Narrow Rule Pad Letter Size, Pk4 (20315)
- AMPAD Evidence Recycled Scratch Pad Notebook Unruled 3 x 5 WE 100-Sheet Dz (AM32030)
- AMPAD Canary Quadrille Dual Pad, 50 Pg (22-143)
- CEO Doodle Desk Pad; 50-Sheet White Pad; Refillable; 22 x 17; Brown (CE8743)
- Ampad Notebooks & Journals