Shop All Running Boards, Nerf Bars & Steps
Amp Research
POWERSTEP XTREME
Mfr # 78242-01A
Zoro # G210951632
Free Shipping & Returns
$2,261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Textured
- Material Aluminum
- Category Type Power Lowering
- Includes Yes - Direct-Fit Type
Product Information
- Brand Amp Research
- MFR # 78242-01A
- Zoro # G210951632
- UPC # 815410015137
- Country of Origin United States
- Category Running Boards, Nerf Bars & Steps
Details
Promotion Restriction | Not eligible for promotion |
Finish | Textured |
Material | Aluminum |
Category Type | Power Lowering |
Includes | Yes - Direct-Fit Type |
Type | Plug And Play Wiring Kit |
Color | Black |
Mounting - Nerf Bar | Rocker Panel |
Features | Drilling Required; Lighted |
Description
Textured, Black, Die Cast Aluminum, With LED Light System, Rocker Panel Mount, With Plug-N-Play Wiring Kit
- •High-Texture Powder-Coated Finish To Resist Corrosion And Maximize Grip
- •Extreme Traction, All-Weather Performance Made From High-Strength, Die-Cast Aluminum Components
- •LED Lights Illuminate Boards When Deployed
- •Dual Motors Drive This Electric-Powered Running Board To Deliver More Power When Deploying And Retracting
- •Designed To Hold Up To The Extreme Because Of Its Dual Motors
- •Easy To Install
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 9395 (9395)
- SCHRADER VALVES Tpms-Db Ez- Programmable-12 Pack Tpms Sensor, 33500B (33500B)
- DAYCO 1/2 In. X 6 Ft. Heater Hose, 80291 (80291)
- BALDWIN FILTERS Fuel Filter, 3-5/8 x 3 x 3-5/8 In (PF906)
- AMP RESEARCH 13-16 RAM 1500/2500/3500 CREW CAB POWERSTEP XL (77138-01A)
- AMP RESEARCH 11-16 SILVERADO/SIERRA 2500/3500 DIESEL TRIM STEP KIT (75150-01A)
- AMP RESEARCH 03-09 HUMMER H2 & H2 SUT 03-09 POWERSTEP W/LIGHT KIT (75107-01A)
- AMP RESEARCH 99-16 F250/F350 SUPER DUTY HD ALL BEDS BEDSTEP 2 (75403-01A)
- AMP RESEARCH POWERSTEP XL FORD SD 2020 (77236-01A)
- AMP RESEARCH 16-17 TACOMA BEDSTEP BLACK (75317-01A)
- WESTIN AUTOMOTIVE 05-C TACOMA REG CAB E-SERIES STEP BARS SS (23-3690)
- Amp Research Automotive Exterior Accessories