Shop All Running Boards, Nerf Bars & Steps
Amp Research
POWERSTEP RAM ALL BLACK 19
Mfr # 76240-01A
Zoro # G810951582
product price: $1,850.99
/ea
Free Shipping & Returns
$1,850.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Textured
- Type Plug And Play Wiring Kit
- Material Aluminum
- Includes Yes - Direct-Fit Type
Product Information
- Brand Amp Research
- MFR # 76240-01A
- Zoro # G810951582
- UPC # 815410014215
- Country of Origin United States
- Category Running Boards, Nerf Bars & Steps
Details
Promotion Restriction | Not eligible for promotion |
Finish | Textured |
Type | Plug And Play Wiring Kit |
Material | Aluminum |
Includes | Yes - Direct-Fit Type |
Weight Capacity | 600 Pound |
Category Type | Power Lowering |
Features | Lighted |
Color | Black |
Mounting - Nerf Bar | Rocker Panel |
Description
Textured, Black, Die Cast Aluminum, With LED Light System, Rocker Panel Mount, With Plug-N-Play Wiring Kit
- •Low-Profile Integrated LED Light System
- •Automatic, Electric-Powered Running Board
- •Sleek Design, All-Weather Performance And Legendary Reliability Set The Industry Standard
- •Die-Cast Aluminum Alloy Components And Precision Stainless Steel Pivot Pins For Rock-Solid Stability
- •Step Anodized And PTFE Coated Military Spec Finish That Resist Corrosion And Wear And Tear
- •Automatically Deploys And Retracts To Make Getting In And Out Of Your Vehicle Safer And Easier
- •Easy To Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Disc, Clutch Driven 6" x6" x1" (A-3125322R2)
- UNIVERSAL AIR COND Universal Air Conditioning Blower Motor, Bm0105 (BM0105)
- ILC Replacement for JLG 7023111 STARTER (7023111 STARTER)
- CHECKPOINT Loose Wheel Nut Indicator, 19mm, Plastic (CPY19MM)
- AMP RESEARCH KIT RAM SUPER DUTY (75130-01A)
- AMP RESEARCH 99-16 F250/F350 SUPER DUTY HD ALL BEDS BEDSTEP 2 (75403-01A)
- AMP RESEARCH 07-16 SPRINTER POWERSTEP 79IN STEP FOR FR/SLIDING DOOR PASSENGER SIDE (75163-01A)
- AMP RESEARCH 09-14 F150 ALL BEDS BEDSTEP 2 (75402-01A)
- AMP RESEARCH 14-17 TRANSIT SET OF TWO BOARDS WITH DUAL MOTORS POWERSTEP (76259-01A)
- AMP RESEARCH 08-16 SUPER DUTY PLUG N PLAY CONVERSION (76403-01A)
- LUVERNE TRUCK EQUIPMENT MEGASTEP 6 1/2IN RUNNING BOARDS POLISHED (575114-571447)
- Amp Research Running Boards, Nerf Bars & Steps