Shop All Running Boards, Nerf Bars & Steps
Amp Research
POWERSTEP PLUG & PLAY FORD SD 2020
Mfr # 76236-01A
Zoro # G110951558
product price: $1,850.99
/ea
Free Shipping & Returns
$1,850.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Finish Textured
- Weight Capacity 600 Pound
- Material Aluminum
Product Information
- Brand Amp Research
- MFR # 76236-01A
- Zoro # G110951558
- UPC # 815410014703
- Country of Origin United States
- Category Running Boards, Nerf Bars & Steps
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Finish | Textured |
Weight Capacity | 600 Pound |
Material | Aluminum |
Includes | Yes - Direct-Fit Type |
Features | Drilling Required; Lighted |
Mounting - Nerf Bar | Rocker Panel |
Category Type | Power Lowering |
Type | Plug And Play Wiring Kit |
Description
Textured, Black, Die Cast Aluminum, With LED Light System, Rocker Panel Mount, With Plug-N-Play Wiring Kit
- •Low-Profile Integrated LED Light System
- •Automatic, Electric-Powered Running Board
- •Sleek Design, All-Weather Performance And Legendary Reliability Set The Industry Standard
- •Die-Cast Aluminum Alloy Components And Precision Stainless Steel Pivot Pins For Rock-Solid Stability
- •Step Anodized And PTFE Coated Military Spec Finish That Resist Corrosion And Wear And Tear
- •Automatically Deploys And Retracts To Make Getting In And Out Of Your Vehicle Safer And Easier
- •Easy To Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES High Capacity V-Belt(Standard) - Alternator, 7345 (7345)
- CAMPBELL CHAIN & FITTINGS 5/16" x 20' Grade 70 Binder Chain w/Clevis Grab Hooks Each End (T0513574)
- GATES V-Ribbed Belt Serpentine Belt, K140345 (K140345)
- CURT Trailer Hitch, 2" Receiver, Class 3,13316 (13316)
- AMP RESEARCH 14-17 TRANSIT SET OF TWO BOARDS WITH DUAL MOTORS POWERSTEP (76259-01A)
- AMP RESEARCH 16-17 TACOMA BEDSTEP BLACK (75317-01A)
- AMP RESEARCH 99-14 SILVERADO/SIERRA BEDSTEP 2 (75400-01A)
- AMP RESEARCH 17-C F250/F350/F450 SUPER DUTY BEDSTEP DRIVER SIDE ONLY (75313-01A)
- AMP RESEARCH LED, Clear, Light Kit Only, With 4 Lights/ Grommets/ Connectors (10-75144-01A)
- AMP RESEARCH 07-C TUNDRA CREWMAX/DOUBLE CAB/08-17 SEQUOIA POWERSTEP W/LIGHT KIT (75137-01A)
- MILENCO Milenco MIL-2912 Grand Aero 3 Towing Mirror - Pair (MIL-2912)
- Amp Research Automotive Exterior Accessories