Shop All Chemical Neutralizers
Ammonia Eater
Neutralizing Spill Kit, 15 gal., Liquid
Mfr # 4400-015
Zoro # G5908393
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 in W x 16 in L x 25 in H
- Includes (2) Aprons, (2) Pair of Gloves, (2) Pair of HazMat Boots, Ammonia Eater, Instructions, MSDS Documents, Spill Eater Catalog, Tape
- Primary Neutralizing Application Ammonia
- Container Type Bucket
- Absorbent Form Liquid
Product Information
- Brand Ammonia Eater
- MFR # 4400-015
- Zoro # G5908393
- UPC # 637712440017
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 16 in W x 16 in L x 25 in H |
Container Width | 16 in |
Size of Neutralizer Included | 5 gal |
Container Length | 16 in |
Container Height | 25 in |
Description
Spill Kit, Fluids Absorbed Ammonia, Neutralizes Chemical Type Ammonia, Volume Absorbed Per Kit 15 gal, Container Type Bucket, 5 gal Container Capacity, 16 in W x 16 in L x 25 in H Container Size, Blue, Filled, Sorbents Included Ammonia Eater, PPE Included (2) Aprons, (2) Pair of Gloves, (2) Pair of HazMat Boots, Additional Components Included Instructions, MSDS Documents, Spill Eater Catalog, Tape, Static Dissipative No, UV Resistant No, Product Weight 60 lb, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Filter, threaded, N95, White, 10 PK, NIOSH (8910)
- CARHARTT Safety Glasses, Gray Scratch-Resistant (CH120S)
- MCR SAFETY Inspection Gloves, L, PK12 (8700L)
- PORTWEST Hi-Vis Gaiters (US389)
- AMMONIA EATER Ammonia Spill Kit (4400-005)
- AMMONIA EATER Ammonia Neutralizer, 5 gal. (4401-005)
- SPILL-X -A Acid-Neutralizing Adsorbent 1 container (GEN381)
- SPILL TECH ENVIRONMENTAL SpillTech ANS5 Acid Neutralizing, Sorb 5-Gallon Pail (ANS5)
- COUGARTRON Hy Performance Neutralizing Fluid, 1 gal (WELC3186)
- SPILL EATER Laboratory Safety Spill Kit (3WMW2)
- BASE EATER Base Spill Kit (4901-005)
- Ammonia Eater Chemical Neutralizers