Shop All Disposable Gloves
Ammex
X3, Nitrile Disposable Gloves, Nitrile, XL, Black
Mfr # BX348100
Zoro # G9457398
original price:
$24.70
49% off
new price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Disposable Glove Type Industrial Grade
- Series X3
Product Information
- Brand Ammex
- MFR # BX348100
- Zoro # G9457398
- UPC # 697383966100
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Disposable Glove Type | Industrial Grade |
Series | X3 |
Description
X3 black nitrile is part of our standard glove lineup - the industry standard for disposable gloves. X3 black nitrile is an industrial grade powder-free glove that provides barrier and chemical protection suitable for tasks in food service automotive janitorial and other applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Bmp21 Series Indoor/Outdoor Vinyl Labels, Variety 3 Pack (M21-3-4-6-595-WT)
- ZORO SELECT Traffic Barrel, White/Orange (03-755)
- TOUGH DUCK Men's Fluorescent Orange Polyester Parka size L (S18711)
- RED KAP Unisex Navy Polyester Jacket size 2XL (JP68NV RG XXL)
- AMMEX X3, Nitrile Disposable Gloves, Nitrile, M, Black (BX344100)
- AMMEX X3, Nitrile Disposable Gloves, Nitrile, L, Black (BX346100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Orange (GWON44100)
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (GWGN48100)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL, Black (GWBN49100)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, Black (GWBN44100)
- ANSELL Microflex L56, Latex Disposable Gloves, 3.9 mil Palm, Latex, Powder-Free, L, 100 PK, Beige (L563)
- Ammex Gloves & Hand Protection