Shop All Disposable Gloves
Ammex
X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, Blue
Mfr # X344100
Zoro # G807968005
product price: $11.39
/ea
Sold in multiples of 10 for $113.90
$113.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Blue
- Material Nitrile
- Palm Thickness 3 mil
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Ammex
- MFR # X344100
- Zoro # G807968005
- UPC # 697383940964
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 3 mil |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Industrial Light Duty |
Series | X3 |
Description
100 Count, Medium, Blue, Nitrile Powder Free Industrial Light Duty Gloves, Standard Thickness, 3 Mil, Price Meets Function With Our Lowest Cost Nitrile Option, Perfect For Painting, Food Prep Food Safe, Cleaning, Lawn Garden, Other Light Duty Quick Change Applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M No-Touch Disposable Uncorded Ear Plugs, Bell Shape, NRR 29 dB, M, Purple, 100 Pairs (P2000)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (311BLA3-6)
- MCR SAFETY Gloves, S, PK12 (9278NFS)
- HEADLINE SIGN 9" Height, 6" Width, Molded Plastic, Radius Corner Rectangular (USS4813)
- AMMEX Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, L, Ivory (AMXTLF46100)
- AMMEX Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, M, Clear (IVPF44100)
- AMMEX GloveWorks, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powder-Free, L, 100 PK, Black (GPNB46100)
- AMMEX AMMEX PRO, Latex Exam Gloves, 4 mil Palm, Latex, Powder-Free, L, 1000 PK, Ivory (GPPFT46100)
- AMMEX Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, XL, Ivory (AMXTLF48100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Green (GWGN46100)
- SAFE HANDLER Poly Disposable Gloves, High Density Polyethylene, OneSize, 525 PK (BL-HDPEG-05)
- Ammex Disposable Gloves