Shop All Disposable Gloves
Ammex
X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, Blue
Mfr # X344100
Zoro # G707967986
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Blue
- Material Nitrile
- Palm Thickness 3 mil
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Ammex
- MFR # X344100
- Zoro # G707967986
- UPC # 697383940964
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 3 mil |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Industrial Light Duty |
Series | X3 |
Description
100 Count, Medium, Blue, Nitrile Powder Free Industrial Light Duty Gloves, Standard Thickness, 3 Mil, Price Meets Function With Our Lowest Cost Nitrile Option, Perfect For Painting, Food Prep Food Safe, Cleaning, Lawn Garden, Other Light Duty Quick Change Applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Chemical Resistant Gloves, 9, PR (660ESDL-09.EU)
- HAWS Self Closing Valve, Lever Handle Cp (5830LF)
- BRADY Number Label, 6, 3/4in.Hx21/32in.W, Vinyl (9712-6)
- STRANCO Die Cut Number Label, 7, 10 Cards, PK10 (DBV-4-7-10)
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Green (AMXGWGN46100)
- AMMEX Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, L, Ivory (AMXILHD46100-CS)
- AMMEX Latex Disposable Gloves, 13 mil Palm, Latex, Powder-Free, XL, Blue (AMXGPLHD88100)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Orange (GWON46100)
- AMMEX X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, Black (AMXBX348100)
- AMMEX Gloveworks, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powder-Free, L, 100 PK, Blue (INPF46100)
- MAGID ComfortFlex, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Hi-Viz Green (T9556HV-M)
- Ammex Disposable Gloves