Shop All Disposable Gloves
Ammex
LX3, Latex Disposable Gloves, 3 mil Palm , Latex, Powder-Free, L, 100 PK, Ivory
Mfr # LX346100
Zoro # G008058338
product price: $11.35
/ea
Sold in multiples of 10 for $113.50
$113.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Latex
- Palm Thickness 3 mil
- Length 9.5 in
- Latex-Free No
Product Information
- Brand Ammex
- MFR # LX346100
- Zoro # G008058338
- UPC # 697383953391
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9.5 in |
Details
Item | Latex Disposable Gloves |
Color | Ivory |
Material | Latex |
Palm Thickness | 3 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Standards | LX310 |
Series | LX3 |
Description
100 Count, Large, Latex Glove, 3 Mil Thick, Commonly Used For Painting, Janitorial, Manufacturing Food Service, For All Industrial Applications Where You Require A Glove With Excellent Dexterity The Comfort Fit Of Latex, Thin Wall Technology, Giving You The Advantage Of Wearing A Light Weight Glove That Offers Enhanced Tactile Sensitivity, But Still Features Superior Puncture Resistance Compared To Vinyl Gloves, More Elastic Than Nitrile Features Excellent Chemical Resistance Against Various Acids Bases, In Wet Or Dry Conditions, Fully Textured Palm Fingertips, Excellent Elasticity Comfort, Reducing The Strain On The Muscles In Your Hand While You're Working
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 120)
- HONEYWELL SERVUS Dielectric Overboot, Mens Size 10, PR (21402WT 10)
- DUPONT Lab Coat, S, White, Tyvek(R) 400, PK30 (TY212SWHSM003000)
- BRADLEY Assembly, Eyewash (S39-396)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL, Black (GWBN49100)
- AMMEX Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, Black (GPNB48100)
- AMMEX Nitrile Exam Gloves, 3 mil Palm, Nitrile, Powder-Free, S, Indigo (AINPF42100)
- AMMEX Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, L, Ivory (AMXTLF46100)
- AMMEX X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, Blue (X346100)
- AMMEX GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Orange (AMXGWON46100)
- AMMEX Nitrile Disposable Gloves, Nitrile, L, Black (GPNB46100)
- Ammex Disposable Gloves