Shop All Automotive Specialized Tools
Ammco
Silencer Band, Non-Vented Rotor, PK2
Mfr # 6921
Zoro # G4874922
product price: $10.99
/pk 2, $5.50/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Silencer Band
- For Use With Ammco Brake Lathes
- Application Brake and Rotor
- Material Rubber
- Number of Pieces 2
Product Information
- Brand Ammco
- MFR # 6921
- Zoro # G4874922
- UPC # 667420058440
- Country of Origin Taiwan, Province of China
- Category Automotive Specialized Tools
Dimensions
Size | 6.500 in |
Stock Size | 6.500" (165.10mm) Diameter - |
Details
Item | Silencer Band |
Type | Silencer Band |
For Use With | Ammco Brake Lathes |
Application | Brake and Rotor |
Material | Rubber |
Number of Pieces | 2 |
Tool Type | Silencer Band |
Description
Silencer Band, Tool Type Silencer Band, Application Brake and Rotor, Number of Pieces 2, Material Rubber, For Use With Ammco Brake Lathes, Stock Size 6.500 In. (165.10mm) Diameter -, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRA PREMIUM Turbocharger Intercooler, 4401-1104 (4401-1104)
- STENS Oem Replacement Belt 265-397 For Wright Mfg. 71460034 (265-397)
- SEA-DOG Stainless Steel Clam Shell Vent - Mini (331335-1)
- OTC Hydraulic Flow Meter, 12-1/4" L (4277)
- AMMCO Silencer Band, Ventilated Rotor (6920)
- AMMCO Silencer Band, Non-Vented, PK2 (6922)
- AMMCO Pressure Non Asbestos Pads, PK2 (9183)
- AMMCO Shear Gear and C-Clip (7996)
- AMMCO Silencer Band - Drum, 1 3/4 In. (5280)
- LISLE Seal Driver Kit, Up to 3-3/8", 18Pc (24800)
- LISLE WHEEL STUD INSTALLER (LI22800)
- Ammco Automotive Specialized Tools