Shop All Magnetic Pickup Tools
A.M.K. Magnetics
AMK Magnetics Double Strength RoadMag Magnetic Sweeper, 72inW,
Mfr # RDS-72
Zoro # G108666013
product price: $2,249.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,249.99
Free 30-Day Returns
Product Information
- Brand A.M.K. Magnetics
- MFR # RDS-72
- Zoro # G108666013
- Country of Origin United States
- Category Magnetic Pickup Tools
Description
Amk magnetics 72in forklift mounted roadmag, silver/burgundy - rds-72 remove sharp objects from highways, parking lots, runways and more. Rds models are heavy duty sweepers that contain double strength 2in thickness magnets. They are constructed with heavy gauge steel and a 3in x 5in aluminum shell to protect the internal magnets. These units are the most powerful ones produced and can clean large areas quickly. These sweepers can be quickly attached to nearly any set of of common forks. features/benefits: contains double stacked c8 magnets for maximum lifting power no operating cost wide fork pockets: 6-3/4in inside width wipe clean with glove or scraper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 7-Piece 3/8" Drive Hex Bit Socket Set (78373)
- KEO Countersink, 6 FL, 100 Deg, 1/2, HSS, TiN (55066-TiN)
- URREA 1/4" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 5-1/8" L, Chrome Finish (4752A)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (442250)
- A.M.K. MAGNETICS AMK Magnetics Trailblazer Magnetic Sweeper, 60inW, (T-60)
- EVOLUTION 15" Magnetic Chip Collector (WANDMAG)
- ULLMAN DEVICES Pick Up Tool (NO.21X)
- PERFORMANCE TOOL 18-1/2 in. L X 0.60 in. W Silver Magnetic Pick-Up Tool 3 lb. pull 12 pc (W3234)
- MAG-MATE Parts Retriever Magnet, 5 Lb, Long Hdl (PR7100-30)
- MAGNET SOURCE Mini Sweeper, 31-1/4 in. L (07294)
- FLEMING SUPPLY Telescoping Magnetic Pick-Up Tool- 24-40-Inch with 50lb. Pull Capacity for Small Metal Parts (595690KKC)
- A.M.K. Magnetics Magnetic Pickup Tools