Shop All Portable Vacuums
Amk
AMK TBD-72 72 in. W Trailblazer Deluxe Magnet
Mfr # TBD-72
Zoro # G004109942
product price: $847.99
/ea
Free Shipping & Returns
$847.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amk
- MFR # TBD-72
- Zoro # G004109942
- Country of Origin United States
- Category Portable Vacuums
Description
Unit features all new Lever action release system for easy unloading of magnetic material. The Trailblazer is constructed with a combination of heavy gauge steel and attractive aluminum tubing. It is a unique magnetic sweeper that can be used almost anywhere. Use it over concrete, asphalt grass or gravel. Attaches to almost any vehicle in under a minute...or push it around job site. Both models will grab an enormous amount of nails, wire, tin and other tire damaging steel.
Tow Behind; Hang from vehicle; Mount for forklift; Push it.
Large 8" wheels for smooth operation.
Spring assisted lever release system.
Mounts to almost any vehicle (Chains not included)
Blue anodized aluminum tube and Powder Coated Burgundy steel.
Magnet Width: 72".
Overall Width: 79".
Surface Area: 288" sq.
Lifting Power: 350 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY General Purpose Cleaner, 2.5L Bottle, 2 PK (101109738)
- VIKAN 9-1/4" Polyester Grout Brush (70406)
- MOERMAN NXTR Rubber 18 Inch, 10PK (25869)
- PIG Absorbent Pad, 22 gal, 15 in x 20 in, Universal, Yellow, Polypropylene (MAT604)
- AMK AMK PXL Extra Large PowerMag Hand Release Magnet (PXL)
- AMK AMK T-36 36 in. W Terminator (T-36)
- AMK AMK MSM-30 Multi-Surface Magnet (MSM-30)
- AMK AMK LR-20 20 in. LR-Nailsweep (LR-20)
- AMK AMK Ns-24 24 in. Nailsweep (Ns-24)
- AMK AMK EC18 Economag Magnet Sweeper (EC18)
- MILWAUKEE TOOL Vacuum Kit and Blower (0930-22HD, 0884-20)
- Amk Portable Vacuums