Shop All Portable Vacuums
Amk
AMK TBD-60 60 in. W Trailblazer Deluxe Magnet
Mfr # TBD-60
Zoro # G304109901
product price: $1,273.99
/ea
Free Shipping & Returns
$1,273.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amk
- MFR # TBD-60
- Zoro # G304109901
- UPC # 747925021023
- Country of Origin United States
- Category Portable Vacuums
Description
Unit features all new Lever action release system for easy unloading of magnetic material. The Trailblazer is constructed with a combination of heavy gauge steel and attractive aluminum tubing. It is a unique magnetic sweeper that can be used almost anywhere. Use it over concrete, asphalt grass or gravel. Attaches to almost any vehicle in under a minute...or push it around job site. Both models will grab an enormous amount of nails, wire, tin and other tire damaging steel.
Tow Behind; Hang from vehicle; Mount for forklift; Push it.
Large 8" wheels for smooth operation.
Spring assisted lever release system.
Mounts to almost any vehicle (Chains not included)
Blue anodized aluminum tube and Powder Coated Burgundy steel.
Magnet Width: 60".
Overall Width: 67".
Surface Area: 240" sq.
Lifting Power: 300 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Floor Cleaner, Liquid, 55 gal. (444N62)
- MOTSENBOCKERS LIFT OFF Pen/Ink/Marker Stain Remover, 32 fl oz (1 quart) 6 PK (MOT40903CT)
- TITE-DRI White 5'' x 7'' Absorbent Meat Fish and Poultry Pad 75 Grams, 1000PK (870TDPP75WHT)
- PURELL Hand Sanitizing Wipes, Alcohol Formula, 175 Count Canister (9031-06)
- AMK AMK T-36 36 in. W Terminator (T-36)
- AMK AMK PXL Extra Large PowerMag Hand Release Magnet (PXL)
- AMK AMK MSM-30 Multi-Surface Magnet (MSM-30)
- AMK AMK LRM-26 26 in. Lever Release Magnetic Sweeper (LRM-26)
- AMK AMK LR-20 20 in. LR-Nailsweep (LR-20)
- AMK AMK EC18 Economag Magnet Sweeper (EC18)
- HOOVER Hoover Hushtone Backpack Vacuum, 112 Gallon Cap (CH34006)
- Amk Portable Vacuums