Shop All Ceramic Magnets
Amk
AMK RL-48 48 in. W Load Release Roadmag Sweeper
Mfr # RL-48
Zoro # G804110681
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amk
- MFR # RL-48
- Zoro # G804110681
- Country of Origin United States
- Category Ceramic Magnets
Description
The Load Release RoadMag is constructed with heavy gauge steel and aluminum. Inside each unit are powerful ceramic magnets, which are protected by an aluminum shell. Comes completely assembled - includes eyebolts and fork mounts.
Mounts easily to almost any vehicle.
No operating costs or maintenance.
Simply hang it from your vehicle and sweep your entire road or parking lot clean of tire damaging material.
Size: 4" x 5" x 48".
Base Area: 192" sq.
Lifting Power: 250 lbs.
Mounts ctr-ctr: 30".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Brass Mortise Entry Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML01)
- ACORN MFG STRAP HINGE BLK 17.75""L (AI8BP)
- ALARM LOCK Trilogy DL2700IC T2 Keypad Lever Lock w/ Interchangeable Core / WATER PROOF/Satin Chrome (ALL-DL2700IC-WP)
- LAMP 1-3/16" W x 1-11/32" H Chrome Glass Door Hinge (GH-34/0/CR-P)
- AMK AMK RL-72 72 in. W Load Release Roadmag Sweeper (RL-72)
- AMK AMK RL-60 60 in. W Load Release Roadmag Sweeper (RL-60)
- MASTER MAGNETICS Magnetic Bases, MAGNET SOURCE 07217 - Pkg Qty 6 (7217)
- TOUGHBUILT 7.3 in. W X 6.2 in. H X 1.00 in. D Bracket Set Plastic Black/Yellow (TB-CT-150-2BES)
- MAGNET SOURCE Heavy Duty Magnetic Bases (07223)
- MIDWEST FASTENER 1-1/4" x 3/16" Magnet Circle 8PK (32683)
- ZORO SELECT Channel Magnet, 25 lb. Pull (3DYC2)
- Amk Ceramic Magnets