Shop All Magnetic Pickup Tools
Amk
AMK R-60 60 in. Roadmag Magnetic Sweeper
Mfr # R-60
Zoro # G604110188
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amk
- MFR # R-60
- Zoro # G604110188
- Country of Origin United States
- Category Magnetic Pickup Tools
Description
The bottom of "RoadMag" after sweeping. Full of nails, tin, wire and other tire damaging steel.
Mounts easily to almost any vehicle.
No operating costs.
No maintenance beyond cleaning of unit.
Wipes clean with cloth or glove.
Size: 2" x 5" x 60".
Base Area: 300" sq.
Recommended Sweeping Height: 1-1/2" - 3".
Lifting Power: 325 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER Throttle Control Assembly for Tomahawk Honda Concrete Power Screed 20 (TVSAH-THRTL)
- REMCO Vikan Nylon Scraper with Threaded Handle, White (40125)
- CENTURY DRILL & TOOL Forstner Drill Bit, 3/8 in. (37824)
- OSG HSS End Mill, 27/32in.dia., 1-7/8in.Cut L (5402900)
- AMK AMK R-72 72 in. Roadmag Magnetic Sweeper (R-72)
- AMK AMK R-84 84 in. Roadmag Magnetic Sweeper (R-84)
- MAYHEW Magnetic Pick-Up Tool, 21-3/4in. (17025)
- MAYHEW Swivel Head Telescoping Mag Pickup Tool (17830)
- MAG-MATE PICKUP TOOL w/MX2004R -110 lbs Magnet (PP2004R)
- GLOBAL EQUIPMENT Global Industrial„¢ Magnetic Bulk Lifter With Extended Handle, 16 lb. Pull (122025)
- GENERAL TOOLS Magnetic Pick-Up Tool, 39-3/4in L. (397)
- Amk Inspection and Retrieving Tools