Shop All Portable Vacuums
Amk
AMK LRM-26 26 in. Lever Release Magnetic Sweeper
Mfr # LRM-26
Zoro # G604110645
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amk
- MFR # LRM-26
- Zoro # G604110645
- Country of Origin United States
- Category Portable Vacuums
Description
The LRM sweepers come in two different sizes. Both units feature 6" steel rim wheels and hold hundreds of nails. These units are assembled in USA and are much more durable than the lightweight imports. The LRM-14 works well in tight areas, and the wider LRM-26 sweeps cleans up large areas quickly.
Powerful magnets pick up large quantities of nails, screws, and other steel debris.
Standup unloading: Simply pull back on the lever to release the load.
Units are constructed with heavy guage steel: Twice the thickness of competitors models!!!
1.75" ground clearance for easy rolling indoors and out.
Magnet Width: 26".
Overall Width: 33".
Handle Length: 48".
Lifting Power: 175 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL 32OZ PetStain Formula (99K53)
- DIVERSEY Air Freshener, J-Fill, Green Apple, 84.5oz, Clear, PK 2 (DVO904969)
- RUBBERMAID COMMERCIAL Dispenser Hand Soap Refill, 800mL, , Light Citrus, PK 4 (RCPFG750517)
- SCOTT Toilet Paper 80 Rolls 550 sheet 4.1 in. (04460-50)
- AMK AMK EC18 Economag Magnet Sweeper (EC18)
- AMK AMK MSM-30 Multi-Surface Magnet (MSM-30)
- AMK AMK PXL Extra Large PowerMag Hand Release Magnet (PXL)
- AMK AMK Ns-24 24 in. Nailsweep (Ns-24)
- AMK AMK T-36 36 in. W Terminator (T-36)
- AMK AMK LR-20 20 in. LR-Nailsweep (LR-20)
- NATIONWIDE SALES Global Industrial„¢ HEPA Backpack Vacuum w/ 8-Piece Tool Kit, 1-1/2 Gallon Capacity (GE1006)
- Amk Portable Vacuums